Inoplast Butyl Tape Double Tape Waterproofing (Lakban Kedap Air)

Sebelum PPN:
Rp239.900 - Rp879.900
Spesifikasi
Length (m)15
Thickness (mm)1
Ball Tack45
Tensile Strength (N/10mm)39
Elongation (%)20
Adhesion (N/10mm)BA SUS 15.0, Polished SUS 15.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
INOPLAST DT is a kind of double face tape that has weather resistance and waterproofs strong
adhesive with polyethylene net carrier. It has an ideal property for temporary fixing, joint sealing
of building materials, and fixing of flooring materials for out door use.

1. Structure
- Butyl Reubber PSA
- PE NET Backing
- Release Paper Liner
2. Application
・Temporary fixing of exterior wall material, and waterproof packing of joints
・Waterproof sealing around interior plumbing
・Waterproof sealing of waterproofing sheet joint, skirt, or drain at rooftop
・Joint sealing of roofing membrane
・Waterproofing around window frame for residential house
3. Adhesive properties
- Adhesion : In accordance with JIS Z 0237(2009)
- Values in ( ) are referential values from manufacturer
- Ball tack : In accordance with manufacturer
- Tensile and elongation: In accordance with JIS Z 0238(2009)
- Measuring conditions : Temp.23°C Humidity 65%RH
- Tensile strength:In accordance with JIS Z 1524 Article 7-9 (Interval: 125mm Peeling speed
300mm/min)
- Elongation : % of elongation at break
- Adhesion : JIS Z 1528 Article 6-7 (180°peeling)
- Applying conditions : One reciprocation by metallic roller (2kg load, diameter 83mm, width45mm), which is
covered by rubber (hardness 80Hs, 6mm thick) at the speed of 300mm/min.
- Peeling conditions: Peeling by 180°peel at the speed of 300mm/min after 20mins or more from
application. Peeling resistance force to be adhesion.
4. Temperature dependency of adhesion
- Test plate : Stainless plate
- Test method : Application of specimen at conditions of 23°C and 65%RH. Keep the specimen at each temperature for 20mins. Specimen to be peeled off at each temperature by 180°peeling.
5. Variation per time (Cycle test)
- Test plate : Stainless plate
- Test method : Tape to be applied at 23°C, 65%RH.
- Condition 1 : Thermostatic chamber at 80°C
- Condition 2 : Water tank at 20°C
- Specimen to be placed in condition 1 and 2 everyday (Cycle). After certain elapsed days,
- specimen to be kept under the circumstance of 23°C, 65%RH for 2hrs. Then adhesion to be
measured by 180°peeling.
- Remarks: No change in appearance (such as cracking, etc.) in this test
- Adhesion of inoplast DT increases as times elapse. Furthermore, no decline of adhesion
even under water or rapid change of temperature.
6. Heat resistance property
Test method : Specimen to be applied to glass plate vertically. Visual observation of appearance of specimen, which is placed in each temperature condition inside thermostatic chamber (50, 75, 100°C, and 120°C) after certain days. Inspection items: Adhesive flow, generation of crack, and shrinkage of tape
7. Cold resistance property
Judgment criterion
A : Nothing peculiar
B : Slight declination of flexibility, but no peel off
C : No flexibility and break off of tape, but no peel off
D : No flexibility and break off of tape, and tape peel off
Test method : In accordance with Fed. Method Std. №101B Method 2051
Specimen to be applied to polyethylene film or Kent paper at normal temperature. Keep it under 65°C for 24hrs. Then keep it under each low temperature for 2hrs or more. Then roll it on iron bar which was also chilled under the same condition as specimen. Observe specimen’s appearance. (Operation was also done in the same cooling conditions) Inoplast DT performs its adhesion good enough under low temperatures.
8. Weather resistance
Test method : Weather-O-Meter conditions: 18mins of rain in 120mins cycle 25mm width specimen to be applied to stainless plate at room temperature. Appearance, tensile strength, and elongation of specimen were measured after exposed to sunshine carbon weather-o-meter (WE・SUN-HC). No declination of adhesion of inoplast DT even after long term outside use. Furthermore, its adhesion even tends to increase in such condition. Moreover, no cracking, nor shrinking were found.
9. Precautions for use
- Please apply tape after removing dirt, dust, moisture and oil from the surface since enough adhesion is not obtainable if the surface is stained.
- Please press firmly after applying the tape to obtain enough adhesion.
- For the keeping of tape, please avoid direct sun-ray and the heat sources as heating equipment and store it at cool place.
- Please do not use for electrical insulation purpose other than electrical insulation tape.
- Please do not apply directly to the car body, furniture, walls, glass and PVC products since causing of discolor, adhesive residue, and paint peel-off.
- Since adhesive residue and rash may be caused by using of other tapes than adhesive tape for skin, please do not apply the tape to the skin directly.
- Please test well before actual use as tape may contaminate or leave adhesive depending on type of adherend.
- Please consult us for special application.
- Described values are examples of measured values, and not guaranteed values.
- The lead-time varies by conditions. Please inquire us for obtaining updated information.
- Specification may be subject to change without prior notice.
- Please verify whether the tape is suitable for your application before use.
- We cannot be held responsible for any damage incurred as a results of using. Please use after enough confirmation.
Feature
- Great weatherability
- Stable performance under variety of climate due to using special butyl rubber
adhesive
- Superior water resistance
- Suitable for outdoor use and places where get contact with water. Since PET fabric
backing can be coated with paint or mortar, the tape is good for use for outdoor
waterproofing construction.
- Superior adhesive property
- Thick adhesive layer conforms well to rough surfaces, and helps obtaining long
term waterproofing property when used for jointing of construction materials.
- Good adhesion to hard-to-adhere materials such as rubbers, foams, or
polyethylene
- Excel in safety
- Can be used at places with limited ventilation due to containing no solvents. No
worry for toxicity or fire disaster

Ulasan Produk

Tidak ada ulasan