NETVIEL Patch Cord FC-LC

Sebelum PPN:
Rp599.900 - Rp1.099.900
Spesifikasi
Connector Type on Grip EndFC
Connector Type on Second EndLC
Fiber Type62.5μm (Multimode)
Zipcord TypeDuplex

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patch Cord FC-LC, Duplex Multimode 62.5/125um, 1 meter (LSZH)
Feature
– Outer Sheath LSOH
- Simplex or Duplex Cable
- Differentiated by color coded
- PC or *APC Polish are available (*FC & SC SM only)
- Complies with Telcordia GR-326-CORE, UL,
and RoHS standard
- Neon coating TM fiber core coloring technology
Use
– Telecom Network
- Ethernet Network

Ulasan Produk

Tidak ada ulasan