NETVIEL Rackmounted Chassis for Media Converter 14slots Capacity with Redundant Power Supply

Sebelum PPN:
Rp6.099.900
Spesifikasi
Dimension (HxWxD) (mm)90x428x230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 14-Slot Rackmount Chassis is specially designed for accommodating chassis-based Media Converters. It is a standard 19-inch 2U height rackmount chassis which can be suitably mounted in the standard 19-inch rack.The chassis lets you install max 14 media converters in an equipment rack together with the other network devices. This provides space saving. The chassis comes with AC to DC power supply. As an optional, redundant power supply is available.
Feature
• Fits up to 14 media converters
• Standard 19-inch rack-mountable, 2U height
• Non-stop operation & minimal downtime
• Allows hot-swapping of media converters
• Hot swappable redundant power supplies
• Cooling fans on back side (together with power supplies)
• Redundant AC to DC power supply is available as an optional
• Media converter power isolated individually
• Over-voltage and over-current protections features
Use
• Local Area Networks (LAN). • Enterprise Networks. • Campus Networks. • FTTX • Point-to-point fiber networks.

Ulasan Produk

Tidak ada ulasan