NETVIEL Media Converter 10/100TX to 100FX Singlemode 20km

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimension (HxWxD) (mm)70x94x25
Gross Weight (kg)±0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10/100Mbps auto-negotiation Media Converter is the network communication device that realizing smooth network upgrade without any additional cost. It is high-performance, cost effective and flexible solutions for a wide range of applications in the field of LAN campus network. It completely conforms to 10Base-T,100Base-TX,100Base-FX and IEEE 802.3x standards, and connects with Computer, SERVER, HUB and SWITCH. It can be set into full/half duplex auto-negotiation. There are two types of Fiber Optic Media Converters: Singlemode (NVL-MC-SM100-SC) and Multimode (NVL-MC-MM100-SC), with SC type of interface connectors and RJ45 for ethernet.
Feature
• Complies with IEEE 802.3 10 Base-T standard.
• Complies with IEEE 802.3u 10/100 Base-TX/FX
standard
• Complies with IEEE 802.3X standard
• 10/100/ Mbps port with full/half duplex autonegotiation
• Back pressure flow control for full duplex
• Twisted-pair connector: NODE/HUB or
SWITCH (CAT5e or CAT6 UTP)
• Back pressure flow control for full/half duplex
IEEE802.3X
• Automatic identification of MDI/MDI-X crossline
• High-performance 155Mbps memory bandwidth
• Complies with FCC, 15 CLASS A, RoHS and CE
MARK
Use
• Local Area Network (LAN)
• Enterprise Network
• Campus Network
• Wide Area Network (WAN)
• FTTX
• Point-to-point fiber networks

Ulasan Produk

Tidak ada ulasan

Halaman Terkait