NETVIEL Wire Management Single Side 1U

Sebelum PPN:
Rp439.900
Spesifikasi
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NETVIEL® WIRE MANAGEMENT SINGLE SIDE 1U, 19"
Feature
• 19” 1U and 2U cabling management
• Depth 75 mm
• Available only in black color
• Front cover can be opened from the top
or bottom and flexible fingers allows easy
installation and removal
• High Density ABS Injected plastic material
• Rounded edges on fingers to avoid the damage
to the cables
• Pass through holes allow cables to go to rear
• Light weight
• Single Sided
• Only available in black color
Use
Can be installed in any standard 19” racking system

Ulasan Produk

Tidak ada ulasan