NETVIEL FO OTB Wallmount MINIBOX

Sebelum PPN:
Rp2.299.900
Spesifikasi
Dimension (HxWxD) (mm)250x175x55
Number of Port12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rugged Case with High Security, Wall Mounted Style, Detachable acrylic cover, Accepts one Snap-in Adapter Plate, 12 Ports Fiber Maximum Capacity (18 ports max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separately
Feature
Compact Design, Easy Installation and Maintenance, Designed for intra-building, Data Center or campus backbone distribution

Ulasan Produk

Tidak ada ulasan