NETVIEL OTB Wallmounted 4 port ST Singlemode Loaded Terminasi Accs

Sebelum PPN:
Rp3.399.900
Spesifikasi
Dimension (HxWxD) (mm)225x270x75
Connector TypeST

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rugged Case with High Security, Wall Mounted Style, Lock & key included, Accepts two Snap-in Adapter Plate, 24 Ports Fiber Maximum Capacity (36 ports max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separately
Feature
Compact Design, Easy Installation and Maintenance, Designed for intra-building, Data Center or campus backbone distribution

Ulasan Produk

Tidak ada ulasan