NETVIEL OTB Rackmounted 4 port ST Singlemode Loaded Splice Accs

Sebelum PPN:
Rp3.999.900
Spesifikasi
Dimension (HxWxD) (mm)44(1u)x432x300
Connector TypeST

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rugged Case with High Security, Fix Style Rackmounted and Fits in Standard 19” Rack, Two positions adjustable bracket mounting, Detachable acrylic front cover, Accepts 2 Snap-in Adapter Plate, 24 Ports Fiber Maximum Capacity (36 port max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separately
Feature
Compact Design, Easy Installation and Maintenance, Designed for intra-building, Data Center or campus backbone distribution

Ulasan Produk

Tidak ada ulasan