Modera Full Height Wardrobe Millenia Series (Lemari Kantor)

Sebelum PPN:
Rp7.199.900 - Rp7.499.900
Spesifikasi
Dimensions (mm)2170x400x1430
ColorDark Zebra

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
assembly : complete knock down system top : thickness 50mm double face melamine dark zebra side panel : 50 mm particle board finished in darkzebra wood grain melamine with frame alumunium material : top, side, bottom panel : 18 mm particle board finished in darkzebra wood grain texture melamine. edging : 2 mm pvc darkzebra drawers : 18 mm particle board finished in darkzebra melamine. edging : 1 mm pvc dark zebra product spesification millenia modesty panel : 18 mm particle board finished in dark zebra wood grain texture melamine. edging : 1 mm pvc darkzebra side panel : 50 mm particle board finished in darkzebra wood grain texture melamine with frame alumunium top : thickness 50mm double face melamine dark zebra edging pvc 2 mm handle : alumunium handle doors : frame alumunium with 5 mm mdf finished in darkzebra woodgrain melamine should be vertically base : abs plastic injection in black color

Ulasan Produk

Tidak ada ulasan