Modera Fixed Return Desk Excella Series (Meja Kantor)

Sebelum PPN:
Rp4.199.900
Spesifikasi
ColorWalnut-Oak
Dimensions (cm)150x60x65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
color : walnut-oak ( modera’s color standard ) material : top & bottom : particle board 25 mm melamine double face oak side panel : particle board 25 mm melamine double face oak drawers : particle board 18 mm melamine double face walnut box drawers : particle board 18 mm melamine double face black drawers base : mdf 3 mm pvc double face black sliding door : particle board 18 mm melamine double face oak others : particle board 18 mm melamine double face walnut edging : top & bottom : straight edgeband 2.0 mm abs oak : side panel : straight edgeband 1.0 mm abs oak drawers : straight edgeband 1.0 mm abs walnut box drawers : straight edgeband 0.4 mm black sliding door : straight edgeband 1.0 mm abs oak others : straight edgeband 0.4 mm walnut assembly : complete knock down system

Ulasan Produk

Tidak ada ulasan