Socomec COUNTIS E5X

Sebelum PPN:
Rp7.699.900
Spesifikasi
Reference Number48503010

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pulse output

Active energy meters.
Three-phase - via CT up to 6000 A.

The COUNTIS E5x is a modular electrical energy meter displaying the energies (kWh, kVArh and kVA) and other measurements directly on its backlit LCD display. It is designed for three-phase load metering with connection via CT and is suitable for applications of up to 12000 A.
Feature
The solution for
- Infrastructure
- Data center
- Industry

Strong Points
- RS485 (MODBUS), M-Bus, Ethernet or Pulse outputs
- Detection of connection errors
- MID certified B+D module
- Large backlit LCD display
- Direct display of multimeasurement and metering values

Ulasan Produk

Tidak ada ulasan