Socomec Switch Automatic Transfer ATyS Sd (ATS)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Rating (A)80
No. of Pole4P
Reference Number95134008
Power Supply (V AC)2x230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Motorised Changeover Switches.

ATyS S products are 4 pole remotely operated transfer switches with positive break indication.
They enable the on-load transfer of two three-phase supplies via remote volt-free contacts, from either an external automatic controller, using pulse logic, or a switch.
They are intended for use in low voltage power supply systems where a brief interruption of the load supply is acceptable during transfer.
Feature
The solution for
- Genset < 90 kVA
- Heating System
- Climate Control
- Ventilation Systems
- Telecommunications

Strong Points
- Extensive Power Supply Range
- Safety and Reliability
- Easy Integration
- Simplified Maintenance
- ATys S: Dual Power Supply

Ulasan Produk

Tidak ada ulasan