NORTON Cutting Wheel X-Plorer (Batu Gerinda Potong)

Sebelum PPN:
Rp509.900
Spesifikasi
AbrasiveZA
Grain Size (#)60
HardnessV
Outer DiameterxBlade ThicknessxHole Diameter (mm)105x0.8x15.0
Maximum Working Rotation Speed (rpm)14500
Working ToolDisk Grinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a cutting wheel with thickness of 0. 8mm. With ultra high speed, burrs are extremely few, and burning of materials is minimal, cutting with very high precision is possible. Excellent performance is demonstrated especially for cutting materials with thickness less than 2mm.
Use
For Cutting Thin Steel Plate, Angle, Fine Round Bar, Channel, Aluminum, Stainless Steel, Thin Wall Pipe etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait