KYOTO TOOL (KTC) Waterpump Plier(Heavy Duty Type)

Sebelum PPN:
Rp679.900
Spesifikasi
Total Length (mm)257
Adjustment (stage)5
Maximum Opening (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
When turning the pliers in the direction of the lower jaw, it is shaped like biting. The grooves of the joint portion that are processed with special machines are high precision, less backlash and not easy to occur settling and slippage. The joint switching section is set to harden so that it is difficult for malfunction of size change to occur.
Use
Various piping work.

Ulasan Produk

Tidak ada ulasan