SHUZUI U-Frame Scale New Derby Aluminium Type

Sebelum PPN:
Rp119.999.900
Spesifikasi
Platform Dimension (mm)700x600
Total Height (mm)79
CertificationNot Applicable
Power SupplyNickel-Metal-Hydride Battery (charger included) or AC 100V (AC adapter included)
Sensor methodload cell method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Ambient Operating Humidity: Condensation not occurring at 45 to 85%RH, Not waterproof type.
Feature
Lightweight/thin type and rugged. It can be used as a digital platform scale if supported by any sturdy pallets or similar on the top and serving it as a base. Since it can be stored by leaning against the wall when not in use, the dead space that fixed type scale occupies can be effectively used.

Ulasan Produk

Tidak ada ulasan