TRUSCO Mounted Tapered Twist Brush (Mata Bor Sikat)

Kondisi Barang:
Sebelum PPN:
Rp309.900 - Rp619.900
Spesifikasi
Total Length (mm)135
Brush Length (mm)80
Shaft Diameter (mm)4.1
Maximum Working Rotation Speed (rpm)2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Easy to select sizes because it is tapered. Working efficiency is greatly improved because compared to manual work because it can be used on impact screwdriver.
Use
Used for drilling on every pipe and burring work after cutting.

Ulasan Produk

Tidak ada ulasan