Sankyo Tomakkusu

Sebelum PPN:
Rp2.399.900
Spesifikasi
ColorWhite
Outer DiameterxThicknessxThread Diameter (mm)92x23.5xM10
Maximum Working Rotation Speed (rpm)15200
Number of Tips8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Compatible for various coating films such as acrylic resin paint, urethane resin paint, elastic coating film, epoxy coating, and spray tile. The shockless flange reduces unpleasant vibrations on the hand. Exclusive for concrete bed.
Use
For removal works of acrylic and urethane resin paint and adhesive.

Ulasan Produk

Tidak ada ulasan