AC Techno Disc Hybrid (Amplas Susun)

Sebelum PPN:
Rp809.900 - Rp1.299.900
Spesifikasi
Outer DiameterxHole Diameter (mm)100x15
Maximum Working Rotation Speed (rpm)13600
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A shape that enables use of the disc's top surface, bottom surface, and outer peripheral surface. Contact with the work is soft which creates a beautiful finish. Fits metals that are both thin and thick which makes it convenient to use.
Use
General grinding, polishing, and bare surface polishing of iron, stainless steel, and aluminum, etc.

Ulasan Produk

Tidak ada ulasan