RESIBON Super Vio Touch(Soft) SVT-S

Sebelum PPN:
Rp989.900 - Rp1.099.900
Spesifikasi
Maximum Working Rotation Speed (rpm)13750
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please use the attached exclusive pad.
Feature
Demonstrates excellent grinding capability with all sorts of metals. Its excellent sharpness suppresses burns due to grinding to a minimal level. An iron-free design which is less likely to receive rust. A gentle and soft feeling of use that is realized with low vibration and low noise.
Use
Polishing work of stainless steel, standard steel, and alloy steel.

Ulasan Produk

Tidak ada ulasan