RESIBON Super Vio Touch(Hard) SVT-H

Sebelum PPN:
Rp1.399.900 - Rp3.399.900
Spesifikasi
Outer DiameterxThicknessxHole Diameter (mm)100x3x15
Maximum Working Rotation Speed (rpm)13750
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Exhibits excellent grinding ability for stainless steel. Its excellent sharpness suppresses burns due to grinding to a minimal level. An iron-free design which is less likely to receive rust. A gentle feeling of use that is realized with low vibration and low noise.
Use
For grinding/polishing work of stainless steel and standard steel.

Ulasan Produk

Tidak ada ulasan