RESIBON Super Skill Touch SS

Sebelum PPN:
Rp1.499.900 - Rp3.599.900
Spesifikasi
Outer DiameterxThicknessxHole Diameter (mm)100x2x15
Maximum Working Rotation Speed (rpm)13750
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please use the attached exclusive pad.
Feature
An elastic type for polishing. Almighty compatibility with a range of materials from stainless steel to castings. Demonstrates excellent grinding capability while being highly economical due to having extremely little clogging.
Use
For polishing work of standard steel and stainless steel.

Ulasan Produk

Tidak ada ulasan