NRS Super Green Mu

Sebelum PPN:
Rp1.299.900 - Rp1.499.900
Spesifikasi
Outer DiameterxThicknessxHole Diameter (mm)100x2x15
Maximum Working Rotation Speed (rpm)13750
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The model for the 15 hole is a safe design that has an exclusive pad for every whetstone. A finish unique to flexible whetstones with flexibility that suits polishing work of flat surfaces and curved surfaces.
Use
Flat surface and curved surface grinding and chamfering of standard steel, stainless steel, and aluminum, etc. (inclusive of finishing after spot welding) For light grinding and polishing work.

Ulasan Produk

Tidak ada ulasan