AC Super Dia Techno Disc (Amplas Susun)

Sebelum PPN:
Rp3.599.900 - Rp6.899.900
Spesifikasi
Outer DiameterxBlade LengthxHole Diameter (mm)100x16x15
Maximum Working Rotation Speed (rpm)13000
Blade Number (sheet)72
Max Working Peripheral Velocity69m/s (4100m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The abrasive material of a diamond sheet that has a sharp blade edge and ultimate hardness has been processed into an end tool. Characterized by its high grinding capability, excellent durability, and soft contact. Enables processing as you wish without causing hard and brittle work to chip.
Use
For grinding work of granite, marble, and glass, etc.

Ulasan Produk

Tidak ada ulasan