LOBSTER Step Drill Spiral (Mata Bor Pagoda)

Sebelum PPN:
Rp1.099.900 - Rp1.899.900
Spesifikasi
Shank Diameter (mm)6.35
Number of Shelf Stages9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The spiral groove makes the rake angle more acute than a straight groove, increasing the sharpness significantly. As cobalt high-speed steel is used, it has excellent wear resistance and heat resistance and long-lasting sharpness.
Use
Work material: Iron plate, wood, plastic, etc. (Do not use on heated metal plates. )

Ulasan Produk

Tidak ada ulasan