AC SP Disc (Amplas Susun)

Sebelum PPN:
Rp1.099.900 - Rp1.599.900
Spesifikasi
Outer DiameterxBlade LengthxHole Diameter (mm)100x29x15
Maximum Working Rotation Speed (rpm)13000
Max Working Peripheral Velocity68m/s (4080m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Polishing cloths have been folded and processed into a disc shape. Simultaneous polishing work is possible with the front, back, and edge of the disc. Ideal for polishing grooves, L-shaped portions, and recessed portions of metal. Because the polishing cloths consist of 3 to 4 layers, it has excellent durability.
Use
Burr removal, rust removal, welding bead removal, and polishing of stainless steel and iron.

Ulasan Produk

Tidak ada ulasan