TRUSCO Soft Power Disc

Kondisi Barang:
Sebelum PPN:
Rp2.999.900
Spesifikasi
Grain Size (#)60
Outer DiameterxThicknessxHole Diameter (mm)100x8x16
Maximum Working Rotation Speed (rpm)5000
Max Working Peripheral Velocity26.2m/s (1570m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A beautiful finish like with a double action sander even when using a single action sander greatly shortens sheet metal work. As the cushioning body of the special foam material contacts the polished surface evenly, polishing with a feather touch is possible. As the abrasive grains and special foam material repeat wear and regeneration, it will not clog. A grain size of #60 (equivalent to a finishing surface of #180 to #240) . Made of urethane resin for medium finish polishing.
Use
Scratch removal and scale removal of standard metals and finish polishing of stainless steel. Exhibits power with paint removal.

Ulasan Produk

Tidak ada ulasan