KNIPEX Smart Grip Water Pump Plier

Sebelum PPN:
Rp1.599.900
Spesifikasi
Total Length (mm)250
Adjustment (stage)Non-step
Maximum Opening (mm)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Automatically adjust to the optimal opening width just by pinching the objects. As no size adjustment with buttons is required, both left and right handed users can operated without feeling uncomfortable. Joint part is three-piece structure which prevents horizontal slip.
Use
For plumbing works such as gas, water and air pipes.

Ulasan Produk

Tidak ada ulasan