KANETEC Small Type Electromagnetic Lifma (Rectifier Built-in Type)

Sebelum PPN:
Rp35.999.900 - Rp55.999.900
Spesifikasi
Power Cord Length5m
Rated VoltageSingle phase AC200V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
The electrical components are overhanging from the magnetic portion with LMU-10/15SRD., The lifting capacity is shown as a value that is 1/2 of the maximum adsorption strength., The usage rate is 50% ED(energized for 5 minutes/rested for 5 minutes).
Feature
As a rectifier is embedded, a separate rectifier is not required. Release of the lifted objects is easy due to being equipped with a reverse excitation switch.
Use
For lifting/lowering work onto or off from the processing table of a machining tool or for moving steel members and steel plates on a small scale.

Ulasan Produk

Tidak ada ulasan