YANASE Kiwametaru Flap Disc (Amplas Gerinda Susun)

Sebelum PPN:
Rp409.900
Spesifikasi
Outer DiameterxBlade LengthxHole Diameter (mm)100x40x15
Maximum Working Rotation Speed (rpm)13000
Blade Number (sheet)40
Max Working Peripheral Velocity68m/s (4080m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Designed in pursuit of ease of use and enables use of the front, back, and sides of the polishing cloth paper. The side surface can be used to polish narrow spaces, grooves, and recessed portions. Can be used until the end because the base is small.
Use
Suitable for burr removal of standard metals such as iron, stainless steel, and aluminum, flat surface polishing, and welding bead removal.

Ulasan Produk

Tidak ada ulasan