SANKO Ep Drainboard 960 Conductive Type

Sebelum PPN:
Rp2.099.900
Spesifikasi
ColorBlack
Thickness (mm)34
Surface Resistivity10[[UE6]]Ω or less
W x L (mm)905x595

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
An EP slatted conductive type with a soft texture. Can install in a stable manner because it is a joint type. Shuts out the cold air from the floor and has a soft texture so this reduces the stress on the legs and lower back of those standing in their work. Can be easily cut with a cutter knife.
Use
Suitable for workplaces such as a semiconductor factory where charges are better avoided.

Ulasan Produk

Tidak ada ulasan