LESSMANN End Brush with Shank (Sikat Tangkai End Brush)

Sebelum PPN:
Rp289.900
Spesifikasi
Bristle MaterialHypertonic brass wavy wire
Outer DiameterxBristle LengthxShaft LengthxShaft Diameter (mm)23x25x43x6.0
Total Length (mm)68
Maximum Working Rotation Speed (rpm)18000
Wire Diameter (mm)0.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Can easily be attached to electric tools, etc. Uses high-grade wire materials for excellent durability and a long life.
Use
For polishing places that are difficult to reach, corner sections, bottom surfaces, and corners.

Ulasan Produk

Tidak ada ulasan