HIT (Tools) Easily Adjustable Aluminum Wide-Mouth Wrench

Sebelum PPN:
Rp2.099.900
Spesifikasi
Nominal Dimension10 to 40A
A tube to be Gripped Outer Diameter (mm)16 to 51
Total Length (designation) (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
New slide mechanism which does not use round nut or worm. (applying for registered design patent) Main body is made of aluminum forgings. Teeth part is thin with thickness 12mm and easier to use in narrow places.
Use
For turning of joint on PE pipe and installation of nipples.

Ulasan Produk

Tidak ada ulasan