Fujiflexibleduct Duct Cover (Penutup Duct)

Sebelum PPN:
Rp409.900 - Rp959.900
Spesifikasi
Inner Diameter (mm)155
Outer Diameter (mm)195
Performance Rating Certification NumberEvaluation 12-065
Thermal Conductivity0.045W/m・K (average 70°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Fuji Cover with excellent heat insulation performance is Quality evaluated product for equipment for fire fighting and disaster prevention of Fire Equipment and Safety Center of Japan (foundation) . Fuji covers with a thin insulation material demonstrating disaster prevention and heat insulation performance equal to or more than the thickness of 50mm rockwool, contributing to the space saving of the ceiling space. Formaldehyde is not included.
Use
To the duct for kitchen exhaust of general housing and apartment complex.

Ulasan Produk

Tidak ada ulasan