Sebelum PPN:
Rp409.900
Spesifikasi
Storage Amount (piece)4
Compatible Diameter (mm)Up to 5.5
Compatible hexagonal drill bitsUp to 135mm total length/up to 95mm length excluding head
Inner DimensionH 70mm, W 45mm
Width of lower loop(for a belt)60mm
Width of upper loop(for a carabiner, etc.)25mm
WxDxH (mm)63x25x148

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Allows storage and safe transportation of hexagonal shank drill bits. This plastic case keeps the tip of drill bits inside for safe transportation. It also protects the tip of drill bits. Comes with a convenient pouch to keep small objects such as drill bits, O rings, and pins. A carabiner, etc. can be attached to the top part and a belt can be passed on the lower part.

Ulasan Produk

Tidak ada ulasan