TRUSCO GP Disc Wheel Direct Screw-In Type (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp549.900
Spesifikasi
Outer DiameterxBlade LengthxScrew Diameter (mm)100x15xM10 (P1.5)
Maximum Working Rotation Speed (rpm)13600
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For general metal. Since there are gaps between the polishing cloths, clogging is prevented. As the base plate is smaller than the outer diameter of the polishing cloths, the bottom surface and side surface can be used for polishing at the same time. There is heat dissipation, there is little distortion and burning of the object to be polished due to heat. Can be installed with one touch (screw type) .
Use
Polishing prior to plating, metal surface polishing, and rust removal.

Ulasan Produk

Tidak ada ulasan