TOP Digital Torque Wrench Set

Sebelum PPN:
Rp12.999.900
Spesifikasi
Load DirectionRight, Left
Power SupplyDS030 to 085 AAA dry cellx2 (included) , DS135 to 200 AA dry cellx2 (included)
Touque accuracyAdjustable wrench type (clockwise (Right) ±3%、counterclockwise (Left) ±4%) 、Ratchet type (clockwise (Right) ±2%、counterclockwise (Left) ±3%)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Because both adjustable wrench type torque head and ratchet type torque head are prepared, various tightening and measuring operations can be conducted by using this product. Blow case can prepare as large space as possible in order for sockets bought afterward to be stored in the case.
Use
For bicycle, car, architecture, construction, water supply, utility, etc. As a tightening tool, for tightening torque measurement and return torque measurement.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait