CEDAR Digital Torque Wrench

Sebelum PPN:
Rp18.999.900
Spesifikasi
Torque Adjustable Range (N・m)0.20 to 15
Input Drive (mm)6.35
Total Length (mm)236
Load DirectionRight, Left
Minimum Scale (N m)0.01
Power SupplyNickel-Metal Hydride Rechargeable Battery (accessory)
Torque accuracy±0.5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Possible to display, output and save tightening data. Built-in screw thread tightening counter. Since the head part is rotating, the display is easy to see even in screw tightening of any part.
Use
Screw tightening work final tightening control. Inspection of loosening torque etc. of tightened screws.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait