TESTO Digital Manometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.099.900
Spesifikasi
AlarmNo
ApplicationAir
Auto Power OFFYes
Batteries IncludedYes
Batteries RequiredYes
Battery TypeAAA
BrandTESTO
Calibration Certificate IncludedYes
Compatible Smart Device OSAndroid 4.3, Bluetooth 4.0, iOS 8.3
Connections (inch)1/8 Hose Barb; 1/4 Hose Barb
Data HoldNo
Data InterfaceBluetooth 4.0
Display Unitscfm; fpm; hPa; in Hg; in wc; l/s; m/s; m3/h; mBar; mm Hg; mm wc; Pa; psi
For Tubing Diameter (inch)1/8; 3/16
Housing ColorBlack; Orange
Housing MaterialABS; TPE
Includes(3) AAA BatteryAdapterHose set dia. 0.15 in. and 0.2 in.
Manometer TypeSmartphone-Connected Manometer
Maximum Operating Pressure (hPa)-150 to 150
Maximum Operating Pressure (in WC)-60 to 60
Maximum Operating Temperature (°F)122
Maximum Pressure (in WC)60
Minimum Operating Temperature (°F)-4
Minimum Pressure (in WC)-60
Overall Height (inch)6 in
Overall Length (inch)1
Overall Width (inch)1
Pressure Accuracy±(0.1 in wc + 1.5% of mv) (0 to 60 in wc)±0.02 in wc (0 to 0.4 in wc)
Pressure Range (in wc)-60 to 60
Pressure Resolution (in wc)0.01
Process Connection Size (inch)1/8; 1/4
Process Connection TypeHose Barb
Smart Device ConnectionBluetooth-Connected Wireless
Standards2011/65/EU; 2014/30/EU; RoHS
Storage Temperature Range (°F)-4 to 140
Type of PressureDifferential
UNSPSC41103311
Weight (oz)3.25
Wireless ConnectivityBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
8 pressure units are selectable. Equipped with a damping display function. Equipped with a differential pressure sensor. differential pressure and wind speed are simultaneously displayed. (except 512-4) Equipped with a max. /min. value indication function.
Use
For adjustments in ventilation systems. For differential pressure checks in a clean room.

Ulasan Produk

Tidak ada ulasan