KANON Digital Long Jaw Caliper (Jangka Sorong)

Sebelum PPN:
Rp51.999.900
Spesifikasi
Manufacturer Code170754
Measurement Range (mm)0 to 600
Instrument Error (mm)±0.07
Minimum Display (mm)0.01
Outer Side Jaws (mm)320
Depth BarNone
Power SupplyButton Type Silver Oxide Battery (SR44)x1 (accessory)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
E-LSM 60B does not have an inner jaw.
Feature
The length of the outer side jaw is 1/2 or more of the maximum measuring length. The material quality is stainless steel (SUS420J2) .
Use
For diameter measurement of spheres and pipes.

Ulasan Produk

Tidak ada ulasan