SHINWA Digital Caliper of Fiber (Jangka Sorong)

Sebelum PPN:
Rp399.900
Spesifikasi
Measurement Range (mm)0.1 – 100
Instrument Error (mm)±0.5 (inner diameter) , ±0.3 (outer diameter)
Minimum Display (mm)0.1
Outer Side Jaws (mm)30
Interior Jaws (mm)12
Overall Length (mm)178
Power Supply1xCR1620 Lithium Battery (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Start-up only by sliding the unit part. If approx. 5 minutes pass under the non-operation status, power supply is automatically OFF. The body is made of carbon fiber that prevents scratches to a measuring object.
Use
For measurement of outer diameter, inner diameter, depth, step difference.

Ulasan Produk

Tidak ada ulasan