BOSCH Diamond Oil Cooling Drill Bit (Mata Bor Inti Diamond)

Kondisi Barang:
Sebelum PPN:
Rp789.900 - Rp1.399.900
Spesifikasi
Total Length (mm)80
Effective Length (mm)20
Shank Diameter (mm)13
Compatible ModelElectric drill with 13mm chuck clamping diameter (rotation mode)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
A water supply pump and positioning guide are not needed.
Feature
The drill part is cooled using the plant-based oil that is filled inside the bit. No need to remove scraps.
Use
Work material: Porcelain tile and all other tiles.

Ulasan Produk

Tidak ada ulasan