TRUSCO Diamond File for Molds and for High Precision Finish (Kikir Diamond)

Kondisi Barang:
Sebelum PPN:
Rp209.900
Spesifikasi
Grain Size (#)270
ShapeSuper smooth hand (width) 2.5x(thickness) 0.5
Total Length (mm)150
Blade Length (mm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please wash with a toothbrush etc. in case of clogging.
Feature
The precision of the tip portion necessary for finishing, modification and R removal of various molding die is superior. We prepared the optimum grain size for molding die precision finishing. The blade metal has elasticity and fits the work material.
Use
Finishing, modification, R removal and grinding various blade of various molding die. Rib groove processing of plastic molding die. For small diameter hole, chamfer.

Ulasan Produk

Tidak ada ulasan