FUJI Cutting Wheel Shirasagi (Mata Gerinda Potong)

Sebelum PPN:
Rp389.900
Spesifikasi
AbrasiveA
Grain Size (#)60
HardnessS
Outer DiameterxBlade ThicknessxHole Diameter (mm)105x1.0x15
Maximum Working Rotation Speed (rpm)14400
Working ToolDisk Grinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Because it is a functional offset type, it is possible to cut right angles in corners. There is no warping during use. A super thin 1. 0mm type for faster cutting times, excellent workability, little burns on the cuts, and minimal burrs.
Use
For cutting of standard steel materials, stainless steel materials (thin sheets, thin round bars, pipes) , and ALC.

Ulasan Produk

Tidak ada ulasan