PFERD Cutting Wheel SG-Plus (Mata Gerinda Potong)

Sebelum PPN:
Rp1.299.900
Spesifikasi
AbrasiveA
Grain Size (#)60
HardnessS
Outer DiameterxBlade ThicknessxHole Diameter (mm)105x0.8x15.0
Maximum Working Rotation Speed (rpm)14500
Working ToolDisk Grinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a high performance model SG-PLUS series boasting high quality and long service life. Highest degree of a smooth high power tool. Optimum for thin sheet metal with X-SLIM type 0. 8mm thickness and hardness S. High speed cutting is possible and comfortable work is possible without burr.
Use
For cutting stainless steel, standard steel.

Ulasan Produk

Tidak ada ulasan