PFERD Combiclick Fibre Disc (Amplas Bulat)

Sebelum PPN:
Rp1.799.900 - Rp3.599.900
Spesifikasi
Outer Diameter (mm)100
Maximum Working Rotation Speed (rpm)15300
Max Working Peripheral Velocity80m/s (4800m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
The backing pad for the combination click is required for use.
Feature
A standard polishing disk from rough finishing to precision finishing. Treated to prevent the temperature of the polished surface from increasing. By using the dedicated rubber pad, you can replace the disc with a single touch. Has high flexibility and can be used to polish curved surfaces.
Use
For materials that are easily burned such as stainless steel and soft aluminum alloy.

Ulasan Produk

Tidak ada ulasan