SK Catch Up Metal Rule

Rating:
100% of 100
(1)
Sebelum PPN:
Rp78.900
Spesifikasi
Total LengthxWxThickness (mm)175x15x0.5
Nominal Dimension (mm)150
Upper Graduations (pitch)1mm
Lower Graduations (pitch)1mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A precision scale making it easy to see minimum increment scale. A JIS 1st class product. Easy to pick up with one hand and lift. The vertical precision scale which is easy to see even during depth measurement is adopted at the rear side.

Ulasan Produk