YANASE B-Top Disc (Amplas Gerinda Susun)

Sebelum PPN:
Rp269.900
Spesifikasi
Outer DiameterxBlade LengthxHole Diameter (mm)100x16x15
Maximum Working Rotation Speed (rpm)13000
Blade Number (sheet)72
Max Working Peripheral Velocity68m/s (4080m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Has high grinding capacity even though it is low priced. Exhibits effects with general grinding and polishing of various metals such as iron, stainless steel, and aluminum, woodwork, and plastic, etc.
Use
Finish polishing of base layers prior to plating or painting. General grinding and polishing such as rust, bead, and burr removal.

Ulasan Produk

Tidak ada ulasan