AC Braided Wheel (Amplas Gagang)

Sebelum PPN:
Rp1.999.900 - Rp2.799.900
Spesifikasi
Grain Size (#)Equivalent to 36
Maximum Working Rotation Speed (rpm)16000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Uses a super strong and supple material made by sintering a special nylon non-woven fabric abrasive is used. It is ideal for rust removal on metal surfaces and work of cleaning only the surface without grinding the base material such as with removal of deposits and paint.
Use
Rust remover. Cleaning of metal surfaces. Paint removal. Working Tool: Straight-type grinder.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait