AC Braided Disc (Mata Poles Nilon)

Sebelum PPN:
Rp1.199.900 - Rp1.999.900
Spesifikasi
Grain Size (#)Equivalent to 36
Maximum Working Peripheral Velocity41.8m/s (2508m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Plase mount on the separately sold arbor for the braid wheel.
Feature
Uses a super strong and supple material made by sintering a special nylon non-woven fabric abrasive is used. It is ideal for rust removal on metal surfaces and work of cleaning only the surface without digging into the base material such as with removal of deposits and paint.
Use
Rust and coating removal, paint, lacquer, and sticker removal. Removal of gaskets and light spatter. Black skin (oxidized coating) removal.

Ulasan Produk

Tidak ada ulasan