DAINISHO Drill Bit Wood Working One Stage Flash (Mata Bor Kayu)

Sebelum PPN:
Rp859.900 - Rp989.900
Spesifikasi
Number of Blades2
Blade Length (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Cannot be used with electric drills or drilling press.
Feature
High-speed steel with high rigidity is used as the base metal, so it can be used for heavy cutting such as creating 2 x 4 openings. The tip blade is a high-speed steel blade and the cutting blade has an attached carbide outer blade with good chip removal, enabling faster drilling than conventional drills.
Use
Work material: Wood, plaster board, etc.

Ulasan Produk

Tidak ada ulasan